NIBCO NF84HXD | CB9QDD

NIBCO NF84HXD PC585-66-LF Ball Valve, 2 Piece, 2 Inch Valve Size, Female Press End Style, Silicon Bronze Body

Item: CB9QDD Model: NF84HXDCross Ref: PC585-66-LF
In Stock

Get it by Tuesday, Jun 17

€693.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball Valve Basic Body MaterialBronze
Stem TypeBlowout Proof

Shipping Info:

Ship weight (kg) 3.6198
Ship height (cm)8.99
Ship length (cm)27.84
Ship width (cm)13.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO PX10297X | BR4AHT PX10297XPX10297X€29.34
NIBCO RGNM01A | BR9AEF RGNM01ARGNM01A€21.99
NIBCO NMAVBV14 | BR9HGC NMAVBV14NMAVBV14€15.80
NIBCO NL995XC | BU4MHL NL995XCNL995XC€392.79
NIBCO NJ93028 | BU4MHX NJ93028NJ93028€172.25
NIBCO NL99HXD | BU4NGV NL99HXDNL99HXD€947.61
NIBCO NN998H6E | BU4NGZ NN998H6ENN998H6E€25.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NF84HXD PC585-66-LF Ball Valve, 2 Piece, 2 Inch Valve Size, Female Press End Style, Silicon Bronze Body
€693.00 /unit