NIBCO M25015L | BU4XJT

NIBCO M25015L Union, 3/4 Inch Size, Copper

Item: BU4XJT Model: M25015LCross Ref: 4733-LF
In Stock

Get it by Thursday, Jun 12

€48.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Size3/4 in. x 3/4 in.

Shipping Info:

Ship weight (kg) 0.0994
Ship height (cm)3.3
Ship length (cm)5.03
Ship width (cm)3.3
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO M260200 | BU4MHP M260200M260200€75.09
NIBCO M25010L | BU4MHQ M25010LM25010L€25.17
NIBCO CB17900 | BU4MZH CB17900CB17900€21.63
RFQ
NIBCO CB17950 | BU4NCB CB17950CB17950€26.10
RFQ
NIBCO CB18300 | BU4NCF CB18300CB18300€21.91
RFQ
NIBCO CB17850 | BU4NCN CB17850CB17850€20.81
RFQ
NIBCO CB18350 | BU4NCR CB18350CB18350€39.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO M25015L Union, 3/4 Inch Size, Copper
€48.67 /unit