NIBCO L190400 | BU4WVU

NIBCO L190400 4635 Cross, 1-1/2 Inch Size, Slip End Style, PVC

Item: BU4WVU Model: L190400Cross Ref: 4635
In Stock

Get it by Tuesday, Jun 17

€11.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
Size1-1/2 in. x 1-1/2 in. x 1-1/2 in. x 1-1/2 in.

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)5.84
Ship length (cm)11.94
Ship width (cm)11.94
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO L190400 4635 Cross, 1-1/2 Inch Size, Slip End Style, PVC
€11.26 /unit