NIBCO L04375Y | BU4WRE

NIBCO L04375Y 4606 Elbow, 6 Inch Size, PVC

Item: BU4WRE Model: L04375YCross Ref: 4606
In Stock

Get it by Tuesday, Jun 17

€118.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow

Shipping Info:

Ship weight (kg) 1.5458
Ship height (cm)18.44
Ship length (cm)27.56
Ship width (cm)24.43
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO L06615YP | BU4NDK L06615YPL06615YP€3.41
NIBCO L057220P | BU4NDP L057220PL057220P€95.44
NIBCO L04350Y | BU4NDW L04350YL04350Y€14.81
NIBCO CA06500 | BU4NFW CA06500CA06500€2.68
RFQ
NIBCO B070025PE | BU4TNF B070025PEB070025PE€11.47
NIBCO B070150PE | BU4TNH B070150PEB070150PE€15.93
NIBCO B070050PE | BU4TNK B070050PEB070050PE€18.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO L04375Y 4606 Elbow, 6 Inch Size, PVC
€118.95 /unit