NIBCO K355500 | BU4NWH

NIBCO K355500 4851-2-A Closet Flange With Flange Spigot, 4 x 3 Inch Size, 2-3/4 Inch Length, PVC

Item: BU4NWH Model: K355500Cross Ref: 4851-2-A
Limited Availability
€27.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Size4 in. x 3 in.

Shipping Info:

Ship weight (kg) 0.3942
Ship length (cm)6.99

Product Variants

ProductModelFitting MaterialApplicationFitting Side A Copper Tube SizeFlange ThicknessFitting Side A Tube Outer DiameterBolt Hole Dia.Flange O.d.Number Of Bolt HolesPrice
NIBCO 741 1 Flange Cast Copper C x Flange 1 In | AB4APY 1WLH5 741 1Cast CopperAir, Non-Potable Water1"1/4"----€44.77
NIBCO 741 2 Flange Cast Copper C x Flange 2 In | AB4APZ 1WLH6 741 2Cast CopperAir, Non-Potable Water2"3/8"----€101.39
NIBCO 741 3 Flange Cast Copper C x Flange 3 In | AB4AQA 1WLH7 741 3Cast CopperAir, Non-Potable Water3"7/16"----€125.03
NIBCO 741 1 1/4 Flange Cast Copper C x Flange 1-1/4 In | AB4AQB 1WLH8 741 1 1/4Cast CopperAir, Non-Potable Water-1/4"----€47.03
NIBCO 741 1 1/2 Flange Cast Copper C x Flange 1-1/2 In | AB4AQC 1WLH9 741 1 1/2Cast CopperAir, Non-Potable Water-5/16"----€75.31
NIBCO 741 2 1/2 Flange Cast Copper C x Flange 2-1/2 In | AB4AQD 1WLJ1 741 2 1/2Cast CopperAir, Non-Potable Water-3/8"----€127.24
NIBCO K355490 | BU4NWC K355490--------€70.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO K355500 4851-2-A Closet Flange With Flange Spigot, 4 x 3 Inch Size, 2-3/4 Inch Length, PVC
€27.26 /unit