NIBCO K355310 | BU4NWM

NIBCO K355310 4851-2 Closet Flange, 4 x 3 Inch Size, PVC

Item: BU4NWM Model: K355310Cross Ref: 4851-2
In Stock

Get it by Tuesday, Jun 17

€26.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Size4 in. x 3 in.

Shipping Info:

Ship weight (kg) 0.3262
Ship height (cm)7.47
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO H355250 | BU4TTK H355250H355250€48.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO K355310 4851-2 Closet Flange, 4 x 3 Inch Size, PVC
€26.48 /unit