NIBCO K266150 | BU4NVV

NIBCO K266150 4834 Double Wye, 6 Inch Size, Hub End Style, PVC

Item: BU4NVV Model: K266150Cross Ref: 4834
In Stock

Get it by Tuesday, Jun 17

€168.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWye
Size6 in. x 6 in. x 6 in. x 6 in.

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)18.26
Ship length (cm)53.7
Ship width (cm)41.12
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO K266150 4834 Double Wye, 6 Inch Size, Hub End Style, PVC
€168.54 /unit