RUBBERMAID FG9W2773BLUE Mobile Recycling Container 50 Gallon Blue | AC2UTT 2MY42

RUBBERMAID FG9W2773BLUE Mobile Recycling Container 50 Gallon Blue

Item: AC2UTT Model: FG9W2773BLUECross Ref: 2MY42
In Stock

Get it by Tuesday, Jun 10

€252.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Recycling Container
Capacity50 gal.
ColorBlue
Height36 3/4"
Length29"
MaterialPlastic
Number Of Openings1
ShapeRectangle
SymbolRecycle
TopHinged
Top DesignHinged
Width23 1/2"
Container MarkingsRecycle Symbol
Container Product GroupingRecycling Rollout Trash Can
Container ShapeRectangular
Depth28 1/2"
Material GroupingPlastic
MobilityWheeled
StandardsUV, PCR
Top TypeFlat
Width/diameter23 1/4"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)123.19
Ship length (cm)71.63
Ship width (cm)60.96
HS code3924905650
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG9W2773BLUE Mobile Recycling Container 50 Gallon Blue
€252.09 /unit