NIBCO K266000 | BU4NVL

NIBCO K266000 4834 Double Reducing Wye, 4 x 4 x 3 x 3 Inch Size, Hub End Style, PVC

Item: BU4NVL Model: K266000Cross Ref: 4834
In Stock

Get it by Tuesday, Jun 17

€124.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWye
Size4 in. x 4 in. x 3 in. x 3 in.

Shipping Info:

Ship weight (kg) 1.3046
Ship height (cm)12.85
Ship length (cm)33.68
Ship width (cm)25.73
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO K266000 4834 Double Reducing Wye, 4 x 4 x 3 x 3 Inch Size, Hub End Style, PVC
€124.78 /unit