NIBCO K177350 | BU4WHU

NIBCO K177350 4818 Plug, 3 Inch Size, MNPT End Style, PVC

Item: BU4WHU Model: K177350Cross Ref: 4818
In Stock

Get it by Tuesday, Jun 17

€4.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug

Shipping Info:

Ship weight (kg) 0.1017
Ship height (cm)4.45
Ship length (cm)8.74
Ship width (cm)8.74
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO K177250 | BU4MYV K177250K177250€4.45
NIBCO L17040Y | BU4NDG L17040YL17040Y€1.52
NIBCO L17055YP | BU4NEA L17055YPL17055YP€2.81
NIBCO K177150 | BU4NUT K177150K177150€5.19
NIBCO K178500 | BU4NVA K178500K178500€37.09
NIBCO K177400 | BU4NVB K177400K177400€11.68
NIBCO K177200 | BU4NVC K177200K177200€2.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO K177350 4818 Plug, 3 Inch Size, MNPT End Style, PVC
€4.24 /unit