NIBCO K177250 | BU4MYV

NIBCO K177250 4818 Plug, 2 Inch Size, MNPT End Style, PVC

Item: BU4MYV Model: K177250Cross Ref: 4818
In Stock

Get it by Tuesday, Jun 17

€4.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug

Shipping Info:

Ship weight (kg) 0.0374
Ship height (cm)3.51
Ship length (cm)6.05
Ship width (cm)6.05
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO L17040Y | BU4NDG L17040YL17040Y€1.52
NIBCO L17055YP | BU4NEA L17055YPL17055YP€2.81
NIBCO K177150 | BU4NUT K177150K177150€5.19
NIBCO K178500 | BU4NVA K178500K178500€37.09
NIBCO K177400 | BU4NVB K177400K177400€11.68
NIBCO K177200 | BU4NVC K177200K177200€2.12
NIBCO CA10300 | BU4UPF CA10300CA10300€4.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO K177250 4818 Plug, 2 Inch Size, MNPT End Style, PVC
€4.45 /unit