NIBCO K015750 | BU4NKR

NIBCO K015750 4801-2-F Flush DWV Straight Bushing, 8 x 6 Inch Size, Spigot x Hub End Style, PVC

Item: BU4NKR Model: K015750Cross Ref: 4801-2-F
In Stock

Get it by Tuesday, Jun 17

€160.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlush Bushing
Size8 in. x 6 in.

Shipping Info:

Ship weight (kg) 1.7955
Ship height (cm)11.84
Ship length (cm)23.95
Ship width (cm)23.95
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO K015750 4801-2-F Flush DWV Straight Bushing, 8 x 6 Inch Size, Spigot x Hub End Style, PVC
€160.47 /unit