NIBCO I098700 | BU4PJP

NIBCO I098700 Tee, 3 Inch Size, Hub End Style

Item: BU4PJP Model: I098700Cross Ref: 5811
In Stock

Get it by Friday, Jun 13

€32.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee

Shipping Info:

Ship weight (kg) 0.4491
Ship height (cm)10.13
Ship length (cm)20.07
Ship width (cm)16.79
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO I103250 | BU4PJH I103250I103250€136.13
NIBCO I159250 | BU4PKM I159250I159250€94.49
NIBCO I159150 | BU4PKN I159150I159150€34.25
NIBCO I275250 | BU4PMP I275250I275250€69.66
NIBCO I275200 | BU4PMW I275200I275200€75.41
NIBCO I275380 | BU4PMX I275380I275380€115.99
NIBCO I490500 | BU4PRK I490500I490500€53.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO I098700 Tee, 3 Inch Size, Hub End Style
€32.51 /unit