TENNSCO 6940 Shelf Gray 6 feet Width Depth 36 22-Ga. Ribbed-Steel

Item: AF3JQJ Model: 6940Cross Ref: 7D457
In Stock

Get it by Wednesday, Jun 11

€266.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdditional Shelf Level
Beam Capacity2750 lbs.
ColorGray
Depth36"
FinishPowder Coat
Gauge22 ga.
MaterialRibbed Steel
Beam Gauge22 ga.
Decking MaterialSteel
Frame FinishPowder Coated
Frame MaterialSteel
Includes(2) Beams, (2) Crossbars
Load Capacity2750 lbs.
Overall Depth36"
Overall Width72"

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code9403200020
Country of OriginUS

Product Variants

ProductModelMaterialFinishDepthBeam CapacityDeckingConstructionOverall WidthOverall DepthPrice
TENNSCO BPB-48-24 Additional Shelf Level 48 x 24 No Decking | AD9NQU 4TV18 BPB-48-24SteelElectro Coat24"4150 lbs.NoSteel48"24"€61.56
TENNSCO BPB-48-36 Additional Shelf Level 48 x 36 No Decking | AD9NQV 4TV19 BPB-48-36SteelElectro Coat36"4150 lbs.NoSteel48"36"€65.65
TENNSCO BPB-48-48 Additional Shelf Level 48 x 48 No Decking | AD9NQW 4TV20 BPB-48-48SteelElectro Coat48"4150 lbs.NoSteel48"48"€77.28
TENNSCO BPB-60-24 Additional Shelf Level 60 x 24 No Decking | AD9NQX 4TV21 BPB-60-24SteelElectro Coat24"3800 lbs.NoSteel60"24"€70.36
TENNSCO BPB-60-36 Additional Shelf Level 60 x 36 No Decking | AD9NQY 4TV22 BPB-60-36SteelElectro Coat36"3800 lbs.NoSteel60"36"€73.65
RFQ
TENNSCO BPB-60-48 Additional Shelf Level 60 x 48 No Decking | AD9NQZ 4TV23 BPB-60-48SteelElectro Coat48"3800 lbs.NoSteel60"48"€81.53
RFQ
TENNSCO BPB-72-24 Additional Shelf Level 72 x 24 No Decking | AD9NRA 4TV24 BPB-72-24SteelElectro Coat24"2750 lbs.NoSteel72"24"€80.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 6940 Shelf Gray 6 feet Width Depth 36 22-Ga. Ribbed-Steel
€266.34 /unit