NIBCO CB10150 | BU4MHF

NIBCO CB10150 5117-3 Cap, 3/4 Inch Size, FNPT End Style, CPVC

Item: BU4MHF Model: CB10150Cross Ref: 5117-3
In Stock

Get it by Tuesday, Jun 17

€13.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap

Shipping Info:

Ship weight (kg) 0.0441
Ship height (cm)3.51
Ship length (cm)4.04
Ship width (cm)4.04
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO CB10250 | BU4MHB CB10250CB10250€34.69
NIBCO CB10400 | BU4MHC CB10400CB10400€117.92
NIBCO CB10500 | BU4MHH CB10500CB10500€224.27
NIBCO CB09700 | BU4VHD CB09700CB09700€20.74
NIBCO CB09600 | BU4VHE CB09600CB09600€10.72
NIBCO CB09650 | BU4VHG CB09650CB09650€19.05
NIBCO CB09900 | BU4VHH CB09900CB09900€80.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CB10150 5117-3 Cap, 3/4 Inch Size, FNPT End Style, CPVC
€13.83 /unit