NIBCO CA20255 | BU4UUQ

NIBCO CA20255 Union, 1/2 Inch Size, FNPT End Style

Item: BU4UUQ Model: CA20255Cross Ref: 4533E-3-3
In Stock

Get it by Thursday, Jun 12

€11.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion

Shipping Info:

Ship weight (kg) 0.0724
Ship height (cm)5.03
Ship length (cm)5.41
Ship width (cm)5.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO CA19800 | BU4MWZ CA19800CA19800€10.01
RFQ
NIBCO CA19805 | BU4MXW CA19805CA19805€9.87
RFQ
NIBCO CA19850 | BU4MXY CA19850CA19850€12.71
RFQ
NIBCO CA20005 | BU4MYU CA20005CA20005€32.21
RFQ
NIBCO CA19900 | BU4NBT CA19900CA19900€14.52
RFQ
NIBCO CA20605 | BU4NCA CA20605CA20605€11.37
RFQ
NIBCO CA20600 | BU4NCD CA20600CA20600€186.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CA20255 Union, 1/2 Inch Size, FNPT End Style
€11.44 /unit