NIBCO CA09750 | BU4UNX

NIBCO CA09750 4512-3-3 Tee, 1/2 Inch Size, FNPT End Style

Item: BU4UNX Model: CA09750Cross Ref: 4512-3-3
In Stock

Get it by Friday, Jun 13

€8.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Size1/2 in. x 1/2 in. x 1/2 in.

Shipping Info:

Ship weight (kg) 0.067
Ship height (cm)3.3
Ship length (cm)7.14
Ship width (cm)5.23
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO CA09950 | BU4MMW CA09950CA09950€27.94
RFQ
NIBCO CA09800 | BU4MUN CA09800CA09800€9.78
RFQ
NIBCO L14905YP | BU4NDV L14905YPL14905YP€6.80
NIBCO CA10155 | BU4NGB CA10155CA10155€12.03
RFQ
NIBCO K159150 | BU4NUM K159150K159150€46.00
NIBCO K159250 | BU4NUU K159250K159250€79.45
NIBCO K490350 | BU4NZK K490350K490350€90.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CA09750 4512-3-3 Tee, 1/2 Inch Size, FNPT End Style
€8.82 /unit