NIBCO K159150 | BU4NUM

NIBCO K159150 4814 Tee, 3 Inch Size, Hub x Hub x Cleanout End Style

Item: BU4NUM Model: K159150Cross Ref: 4814
In Stock

Get it by Friday, Jun 13

€46.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)10.16
Ship length (cm)17.15
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO CA09950 | BU4MMW CA09950CA09950€27.94
RFQ
NIBCO CA09800 | BU4MUN CA09800CA09800€9.78
RFQ
NIBCO L14905YP | BU4NDV L14905YPL14905YP€6.80
NIBCO CA10155 | BU4NGB CA10155CA10155€12.03
RFQ
NIBCO K159250 | BU4NUU K159250K159250€79.45
NIBCO K490350 | BU4NZK K490350K490350€90.29
NIBCO K490500 | BU4NZM K490500K490500€187.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO K159150 4814 Tee, 3 Inch Size, Hub x Hub x Cleanout End Style
€46.00 /unit