NIBCO CA05150 | BU4UKN

NIBCO CA05150 4506 Elbow, 1-1/2 Inch Size, PVC

Item: BU4UKN Model: CA05150Cross Ref: 4506
In Stock

Get it by Monday, Jun 16

€17.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow

Shipping Info:

Ship weight (kg) 0.1404
Ship height (cm)6.07
Ship length (cm)10.26
Ship width (cm)8.53
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO L06615YP | BU4NDK L06615YPL06615YP€3.41
NIBCO L057220P | BU4NDP L057220PL057220P€95.44
NIBCO L04350Y | BU4NDW L04350YL04350Y€14.81
NIBCO CA06500 | BU4NFW CA06500CA06500€2.68
RFQ
NIBCO B070025PE | BU4TNF B070025PEB070025PE€11.47
NIBCO B070150PE | BU4TNH B070150PEB070150PE€15.93
NIBCO B070050PE | BU4TNK B070050PEB070050PE€18.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CA05150 4506 Elbow, 1-1/2 Inch Size, PVC
€17.53 /unit