NIBCO B259050 | BU4QFE

NIBCO B259050 733-3 Union, 1-1/2 Inch Size, C x FNPT End Style, Bronze

Item: BU4QFE Model: B259050Cross Ref: 733-3
In Stock

Get it by Tuesday, Jun 17

€359.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion

Shipping Info:

Ship weight (kg) 0.6093
Ship height (cm)6.02
Ship length (cm)7.62
Ship width (cm)6.55
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO 9256500 | BU4MJU 92565009256500€18.63
NIBCO 9256600 | BU4MKL 92566009256600€47.01
NIBCO 9256400 | BU4MKQ 92564009256400€22.26
NIBCO B260050 | BU4MNE B260050B260050€57.99
NIBCO B260000 | BU4MPM B260000B260000€49.78
NIBCO B260350 | BU4MPN B260350B260350€156.83
NIBCO B258550 | BU4MQJ B258550B258550€45.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO B259050 733-3 Union, 1-1/2 Inch Size, C x FNPT End Style, Bronze
€359.30 /unit