Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NIBCO 9099300HPC Press Tees, Copper, Press-Fit x Press-Fit x Press-Fit, 1 x 1 x 1 Inch Copper Tube Size | CP2HHH

NIBCO 9099300HPC PCH611 Press Tees, Copper, Press-Fit x Press-Fit x Press-Fit, 1 x 1 x 1 Inch Copper Tube Size

Item: CP2HHH Model: 9099300HPCCross Ref: 787X28 / PCH611
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ApplicationNatural Gas, Non-Potable Water, Propane
Compatible Tube MaterialCopper
Fitting MaterialCopper
Fitting Side A Connection TypePress Fit
Fitting Side A Copper Tube Size1"
Fitting Side A Tube Outer Diameter1"
Fitting Side B Connection TypePress Fit
Fitting Side B Copper Tube Size1"
Fitting Side B Tube Outer Diameter1"
Fitting Side C Connection TypePress Fit
Fitting Side C Copper Tube Size1"
Fitting Side C Tube Outer Diameter1"
Max. Operating Pressure200 psi
O-ring MaterialHNBR
Overall Length3.594"
Specific Fitting ShapeTee
Compatible Copper Tube TypeType G, Type K, Type L
Includes Center StopNo Center Stop
Maximum Operating Pressure200 psi
Maximum Operating Temperature180°F
Minimum Operating Temperature-40°F
StandardsANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC, NFPA 30, NFPA 30A, NFPA 31, NFPA 54/Z223.1, NFPA 58, UPC CHAPTER 12 FUEL PIPING

Shipping Info:

Ship weight (kg) 0.2254
Ship height (cm)2.54
Ship length (cm)9.13
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFitting MaterialFitting Side A Copper Tube SizeFitting Side A Connection TypeFitting Side B Connection TypeFitting Side C Connection TypeFitting Side B Copper Tube SizeFitting Side C Copper Tube SizeOverall LengthPrice
NIBCO 712BH-LF 1/2X1/2X3/4 Tee Low-lead Cast Bronze C x C x Fnpt | AD3MNT 40F235 712BH-LF 1/2X1/2X3/4Cast Bronze-CupCup----€31.32
NIBCO 713-LF 1/2 Tee Low-lead Cast Bronze C x C x Mnpt | AD3MPA 40F242 713-LF 1/2--------€34.53
NIBCO U611 1/8 Tee Wrot Copper C x C 1/8 x 1/8 In | AE4YLZ 5P094 U611 1/8Wrot Copper-CupCupCup---€8.81
NIBCO U611 1/4 Tee Wrot Copper C x C 1/4 x 1/4 In | AE4YMA 5P095 U611 1/4Wrot Copper1/4"CupCupCup1/4"1/4"-€7.90
NIBCO C611 3/8 Tee Wrot Copper C x C 3/8 x 3/8 In | AE4YMB 5P097 C611 3/8Wrot Copper3/8"CupCupCup3/8"3/8"-€6.09
NIBCO U611 1/2 Tee Wrot Copper C x C x C 1/2 In | AE4YMC 5P098 U611 1/2--------€2.12
NIBCO U611 3/4 Tee Wrot Copper C x C x C 3/4 In | AE4YMH 5P103 U611 3/4--------€4.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 9099300HPC PCH611 Press Tees, Copper, Press-Fit x Press-Fit x Press-Fit, 1 x 1 x 1 Inch Copper Tube Size
€27.63 /unit