Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NIBCO U611 3/4 Tee Wrot Copper C x C x C 3/4 In | AE4YMH 5P103

NIBCO U611 3/4 Tee Wrot Copper C x C x C 3/4 In

Item: AE4YMH Model: U611 3/4Cross Ref: 5P103
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Body MaterialWrought Copper
Max. Pressure582 psi
Outside Dia.7/8"
Size3/4"
Temp. Range-20°F to +400°F
ApplicationPotable Water
Fitting MaterialWrot Copper
Fitting Side A Connection TypeCup
Fitting Side A Copper Tube Size3/4"
Fitting Side A Tube Outer Diameter7/8"
Fitting Side B Connection TypeCup
Fitting Side B Copper Tube Size3/4"
Fitting Side B Tube Outer Diameter7/8"
Fitting Side C Connection TypeCup
Fitting Side C Copper Tube Size3/4"
Fitting Side C Tube Outer Diameter7/8"
Maximum Operating Pressure582 psi @ 100°F
Maximum Operating Temperature400°F
Minimum Operating Temperature20°F
Resistance PropertiesDezincification Resistant
Specific Fitting ShapeTee
StandardsASME B16.22, ASTM B75 ALLOY C12200, MSS SP-104, MSS SP-109 (5 IN TO 8 IN), NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)6.1
Ship width (cm)4.32
HS code7412100000
Country of OriginUS

Product Variants

ProductModelFitting MaterialFitting Side A Copper Tube SizeFitting Side A Connection TypeFitting Side B Connection TypeFitting Side C Connection TypeFitting Side B Copper Tube SizeFitting Side C Copper Tube SizeOverall LengthPrice
NIBCO 712BH-LF 1/2X1/2X3/4 Tee Low-lead Cast Bronze C x C x Fnpt | AD3MNT 40F235 712BH-LF 1/2X1/2X3/4Cast Bronze-CupCup----€31.32
NIBCO 713-LF 1/2 Tee Low-lead Cast Bronze C x C x Mnpt | AD3MPA 40F242 713-LF 1/2--------€34.53
NIBCO U611 1/8 Tee Wrot Copper C x C 1/8 x 1/8 In | AE4YLZ 5P094 U611 1/8Wrot Copper-CupCupCup---€8.81
NIBCO U611 1/4 Tee Wrot Copper C x C 1/4 x 1/4 In | AE4YMA 5P095 U611 1/4Wrot Copper1/4"CupCupCup1/4"1/4"-€7.90
NIBCO C611 3/8 Tee Wrot Copper C x C 3/8 x 3/8 In | AE4YMB 5P097 C611 3/8Wrot Copper3/8"CupCupCup3/8"3/8"-€6.09
NIBCO U611 1/2 Tee Wrot Copper C x C x C 1/2 In | AE4YMC 5P098 U611 1/2--------€2.12
NIBCO U611 1 Tee Wrot Copper C x C x C 1 x 1 x 1 In | AE4YMP 5P109 U611 1--------€15.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO U611 3/4 Tee Wrot Copper C x C x C 3/4 In
€6.38 /unit