NIBCO 9030750CB | BU4RBK

NIBCO 9030750CB Adapter, 1/2 x 3/4 Inch Size, Copper

Item: BU4RBK Model: 9030750CB
In Stock

Get it by Friday, Jun 13

€16.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Size1/2 in. x 3/4 in.

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.62
Ship length (cm)3.73
Ship width (cm)3.02
Country of OriginUS

Product Variants

ProductModelFitting Side A Copper Tube SizeFitting MaterialApplicationCompatible Tube MaterialFitting Side A Connection TypePrice
NIBCO R00195PC | BQ4HZW R00195PC-----€708.47
NIBCO 9030840 | BU4MFK 9030840-----€13.13
NIBCO B029400 | BU4MFP B029400-----€531.85
NIBCO B028850 | BU4MFT B028850-----€57.66
NIBCO 9025660CB | BU4MFX 9025660CB-----€85.73
NIBCO 9025950 | BU4MFZ 9025950-----€123.84
NIBCO 9028550CB | BU4MGF 9028550CB-----€22.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 9030750CB Adapter, 1/2 x 3/4 Inch Size, Copper
€16.04 /unit