NIBCO B029400 | BU4MFP

NIBCO B029400 703-2 Adapter, 3 Inch Size, Bronze

Item: BU4MFP Model: B029400Cross Ref: 703-2
In Stock

Get it by Friday, Jun 13

€531.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Size3 in. x 3 in.

Shipping Info:

Ship weight (kg) 1.1344
Ship height (cm)8.26
Ship length (cm)9.68
Ship width (cm)9.68
Country of OriginUS

Product Variants

ProductModelFitting Side A Copper Tube SizeFitting MaterialApplicationCompatible Tube MaterialFitting Side A Connection TypePrice
NIBCO R00195PC | BQ4HZW R00195PC-----€708.47
NIBCO 9030840 | BU4MFK 9030840-----€13.13
NIBCO B028850 | BU4MFT B028850-----€57.66
NIBCO 9025660CB | BU4MFX 9025660CB-----€85.73
NIBCO 9025950 | BU4MFZ 9025950-----€123.84
NIBCO 9028550CB | BU4MGF 9028550CB-----€22.47
NIBCO 9032000 | BU4MJW 9032000-----€21.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO B029400 703-2 Adapter, 3 Inch Size, Bronze
€531.85 /unit