NIBCO 9001800CB | BU4QQZ

NIBCO 9001800CB Reducing Coupling, 1-1/4 x 3/4 Inch Size, C End Style, Copper

Item: BU4QQZ Model: 9001800CB
In Stock

Get it by Monday, Jun 16

€18.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupling

Shipping Info:

Ship weight (kg) 0.0828
Ship height (cm)3.73
Ship length (cm)5.72
Ship width (cm)3.73
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO 9004840 | BU4NAV 90048409004840€1,090.56
NIBCO 9001750CB | BU4NBU 9001750CB9001750CB€11.09
NIBCO 9004340 | BU4PPM 90043409004340€812.51
NIBCO 9004330 | BU4PPQ 90043309004330€854.45
NIBCO 9004350 | BU4PPR 90043509004350€551.89
NIBCO 9001820 | BU4PPT 90018209001820€14.65
NIBCO 9004310 | BU4PPU 90043109004310€478.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 9001800CB Reducing Coupling, 1-1/4 x 3/4 Inch Size, C End Style, Copper
€18.06 /unit