Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NIBCO 7334 1 Fitting Union Cast Bronze C x Mnpt 1 In | AC6WJY 36N533

NIBCO 7334 1 Fitting Union Cast Bronze C x Mnpt 1 In

Item: AC6WJY Model: 7334 1Cross Ref: 36N533
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€91.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting Union
ApplicationAir, Non-Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeUnion
Body MaterialCast Bronze
Connection TypeC x MNPT
Fitting MaterialCast Bronze
Fitting Side A Connection TypeCup
Fitting Side A Copper Tube Size1"
Fitting Side B Pipe Size1"
Max. Pressure395 psi
Outside Dia.1 1/8" x 1"
Size1"
Specific Pipe Fitting ShapeUnion
Temp. Range-20°F to +400°F
Fitting Side A Tube Outer Diameter1 1/8"
Fitting Side B Connection TypeMNPT
Fitting Side B Tube Outer Diameter1 1/8"
Material GradeC84400
Maximum Operating Pressure395 psi @ 200°F
Maximum Operating Temperature400°F
Minimum Operating Temperature20°F
Resistance PropertiesDezincification Resistant
Specific Fitting ShapeStraight Union
StandardsASME B16.18, ASTM B584 ALLOY C84400, ISO 9001

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)6.86
Ship length (cm)3.56
Ship width (cm)3.56
HS code7412200085
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 7334 1 Fitting Union Cast Bronze C x Mnpt 1 In
€91.25 /unit