APOLLO VALVES 772455056 Ball Valve, Size 1 Inch, Full Port, Bronze, 2-1/4 Inch

Item: BZ4GYN Model: 772455056
In Stock

Get it by Tuesday, Jun 17

€230.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorYellow, Bronze
Connection TypeSolder
D11.13
D21.13
Dimensions5.55" x 1.59" x 2.71"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
MaterialBronze
Max. Operating Pressure600 psi
Medically CleanNo
Outer Pipe Dia. Connection 11.13"
Outer Pipe Dia. Connection 21.13"
Seal MaterialPTFE
Series77 Series Ball Valves
ShapeStraight
Size1"
Spindle MaterialStainless steel
Stem Extension2 1/4"
Surface ProtectionNone
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)6.88
Ship length (cm)14.1
Ship width (cm)4.04
Country of OriginUS

Product Details:

    • Series: Bronze Full-Port Ball Valve

Product Variants

ProductModelPipe SizeConnection TypeShapeStyleStem ExtensionStem SizePrice
APOLLO 772470456 Ball Valve, 1-1/2 Inch Solder, Full Port, Bronze, 2-1/4 Inch Ext | BY3VED 772470456-Solder--2 1/4"-€283.73
APOLLO 7724710 Ball Valve, 1-1/2 Inch Soldered, Bronze Full Port, Ss, Ball And Stem | BY3VEE 7724710-Solder----€264.03
APOLLO 7724724 Ball Valve, 1-1/2 Inch Solder, Full Port, Bronze, Graphite | BY3VEF 7724724-Solder-Ball And Stem--€261.64
APOLLO 7724727 Ball Valve, 1-1/2 Inch Solder, Full Port, Bronze, Latch Lever | BY3VEG 77247271 1/2"SolderStraightBall And Stem--€295.84
APOLLO 7724914 Ball Valve, 2-1/2 Inch Solder, Full Port, Bronze, Vent | BY4LXK 7724914-Solder-Ball And Stem--€1,265.18
APOLLO 7724714 Ball Valve, 1-1/2 Inch Solder, Full Port, Bronze, Vent | BY4LXL 7724714-Solder-Ball And Stem--€262.09
APOLLO 7724910 Ball Valve, 2-1/2 Inch Solder, Full Port, Bronze, Ss Trim | BY4LXM 7724910-Solder-Ball And Stem--€1,182.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 772455056 Ball Valve, Size 1 Inch, Full Port, Bronze, 2-1/4 Inch
€230.47 /unit