Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NIBCO 603R 5/8x1/2 Reducing Adapter Wrot Copper C x Fnpt | AB3WEQ 1VLT5

NIBCO 603R 5/8x1/2 Reducing Adapter Wrot Copper C x Fnpt

Item: AB3WEQ Model: 603R 5/8x1/2Cross Ref: 1VLT5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Adapter
ApplicationAir, Gases, Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeAdapter
Body MaterialWrought Copper
Connection TypeC x FNPT
Fitting MaterialWrot Copper
Fitting Side A Connection TypeCup
Fitting Side A Copper Tube Size5/8"
Fitting Side A Tube Outer Dia.3/4"
Fitting Side B Pipe Size1/2"
Max. Pressure631 psi
Size1/2" , 5/8"
Specific Pipe Fitting ShapeReducing Adapter
Temp. Range-20°F to +400°F
Fitting Side A Tube Outer Diameter3/4"
Fitting Side B Connection TypeFNPT
Material GradeC12200
Maximum Operating Pressure631 psi @ 100°F
Maximum Operating Temperature400°F
Minimum Operating Temperature20°F
Resistance PropertiesDezincification Resistant
Specific Fitting ShapeReducing Adapter
StandardsASME B16.22, ASTM B75 ALLOY C12200, ISO 9001, MSS SP-104, NFPA 99, PAMPHLET G4.1, THIRD-PARTY CERTIFIED 372, THIRD-PARTY CERTIFIED NSF/ANSI 61

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)3.05
Ship length (cm)3.81
Ship width (cm)3.05
HS code7412100000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 603R 5/8x1/2 Reducing Adapter Wrot Copper C x Fnpt
€12.09 /unit