MARTIN SPROCKET 2VP75 1 | BA3QYT

MARTIN SPROCKET 2VP75 1 Sheave, 1 Inch Bore, 7.5 Inch Outside Dia., 2 Groove, Cast Iron

Item: BA3QYT Model: 2VP75 1
In Stock

Get it by Monday, Jun 16

€435.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 7.596
Ship height (cm)5.08
Ship length (cm)19.05
Ship width (cm)19.05

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 2VP68 1 1/8 | AM6YCD 2VP68 1 1/82VP68 1 1/8€286.65
RFQ
MARTIN SPROCKET 2VP36 1 | AM7KFH 2VP36 12VP36 1€150.37
RFQ
MARTIN SPROCKET 2VP36 1/2 | AM7KFJ 2VP36 1/22VP36 1/2€150.37
RFQ
MARTIN SPROCKET 2VP36 3/4 | AM7KFK 2VP36 3/42VP36 3/4€150.37
RFQ
MARTIN SPROCKET 2VP36 5/8 | AM7KFL 2VP36 5/82VP36 5/8€150.37
RFQ
MARTIN SPROCKET 2VP36 7/8 | AM7KFM 2VP36 7/82VP36 7/8€150.37
RFQ
MARTIN SPROCKET 2VP42 1 | AM7KGK 2VP42 12VP42 1€172.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 2VP75 1 Sheave, 1 Inch Bore, 7.5 Inch Outside Dia., 2 Groove, Cast Iron
€435.53 /unit