NEWCO 10-33F-CB2 Swing Check Valve Carbon Steel 10 Inch | AC6HVE 33Z838

NEWCO 10-33F-CB2 Swing Check Valve Carbon Steel 10 Inch

Item: AC6HVE Model: 10-33F-CB2Cross Ref: 33Z838
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
Application - ValvesProcess Piping
Cap To Inlet Center18.703"
ClassClass 300
Connection TypeFlanged
Cracking Pressure0.058 psi
Flow DesignSingle
Flow Rate3574 GPM
Full Flow - ValvesYes
Length24 1/2"
MaterialCarbon Steel
Max. Temp.750°F
Mounting OrientationHorizontal
Mounting Orientation - Check ValvesHorizontal
Mounting PositionHorizontal
Overall Height27 1/2"
Pipe Or Tube Size10"
Seal GradeGrade 316
Seal MaterialStainless Steel
Seat MaterialCarbon Steel
Seat Material - Check ValvesCarbon Steel
Size10
Width17 1/2"

Shipping Info:

Ship weight (kg) 336.6
Ship height (cm)69.85
Ship length (cm)61.98
Ship width (cm)44.45
HS code8481302090
Country of OriginCN

Product Variants

ProductModelCracking PressureOverall HeightCap To Inlet CenterFlow RateConnection TypeMax. Temp.Seat MaterialSeal MaterialPrice
NEWCO 02-33F-CB2 Swing Check Valve Carbon Steel 2 Inch | AC6HUZ 33Z833 02-33F-CB20.082 psi2"7.609"123 GPMFlanged750°FCarbon SteelStainless Steel€662.72
NEWCO 03-33F-CB2 Swing Check Valve Carbon Steel 3 Inch | AC6HVA 33Z834 03-33F-CB20.062 psi2 1/2"8.906"284 GPMFlanged750°FCarbon SteelStainless Steel€1,053.76
NEWCO 04-33F-CB2 Swing Check Valve Carbon Steel 4 Inch | AC6HVB 33Z835 04-33F-CB20.068 psi2 7/8"9.797"519 GPMFlanged750°FCarbon SteelStainless Steel€1,392.68
NEWCO 06-33F-CB2 Swing Check Valve Carbon Steel 6 Inch | AC6HVC 33Z836 06-33F-CB20.057 psi3 3/4"14"1243 GPMFlanged750°FCarbon SteelStainless Steel€2,169.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEWCO 10-33F-CB2 Swing Check Valve Carbon Steel 10 Inch