SCIENTIFIC CUTTING TOOLS B230600 Boring Bar 0.23 Inch Bore 0.6 Inch Cut | AE2JYC 4XUL1

SCIENTIFIC CUTTING TOOLS B230600 211635 Boring Bar 0.23 Inch Bore 0.6 Inch Cut

Item: AE2JYC Model: B230600Cross Ref: 4XUL1 / 211635
In Stock

Get it by Wednesday, Jun 11

€32.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Boring Bar
ApplicationFor Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Bore Depth3/5"
Bore Dia.0.23"
Boring Bar TypeBoring
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesSharp Point
FinishUncoated
MaterialCarbide
Material GradeSubmicron
Max. Bore Depth3/5"
Measurement SystemFractional Inch
Min. Bore Dia.0.23"
Overall Length2 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Composite, Copper
Primary Material Application Iso CodeN, O
RadiusSharp Point
Shank Dia.0.312"
Shank MaterialCarbide
TypeSolid
Material Grade - MachiningSubmicron

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)2.54
Ship length (cm)7.87
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Product Variants

ProductModelBore DepthShank Dia.FinishCutting DirectionRadiusBore Dia.Overall LengthMaterialPrice
SCIENTIFIC CUTTING TOOLS B2301000 Boring Bar 0.23 Inch Bore 1 Inch Cut | AE2JXR 4XUJ9 B23010001"0.312"UncoatedRight HandSharp Point0.23"2 1/2"Carbide€32.44
SCIENTIFIC CUTTING TOOLS B2301100 Boring Bar 0.23 Inch Bore 1.1 Inch Cut | AE2JXT 4XUK1 B23011001.1"0.312"UncoatedRight HandSharp Point0.23"2 1/2"Carbide€32.44
SCIENTIFIC CUTTING TOOLS B2301150 Boring Bar 0.23 Inch Bore 1.15 Inch Cut | AE2JXU 4XUK2 B23011501.15"0.312"UncoatedRight HandSharp Point0.23"2 1/2"Carbide€32.44
SCIENTIFIC CUTTING TOOLS B2301200 Boring Bar 0.23 Inch Bore 1.2 Inch Cut | AE2JXV 4XUK3 B23012001 1/5"0.312"UncoatedRight HandSharp Point0.23"2 1/2"Carbide€32.44
SCIENTIFIC CUTTING TOOLS B2301250 Boring Bar 0.23 Inch Bore 1.25 Inch Cut | AE2JXW 4XUK4 B23012501 1/4"0.312"UncoatedRight HandSharp Point0.23"2 1/2"Carbide€32.44
SCIENTIFIC CUTTING TOOLS B2301400 Boring Bar 0.23 Inch Bore 1.4 Inch Cut | AE2JXX 4XUK5 B23014001 2/5"0.312"UncoatedRight HandSharp Point0.23"2 1/2"Carbide€32.44
SCIENTIFIC CUTTING TOOLS B2301500 Boring Bar 0.23 Inch Bore 1.5 Inch Cut | AE2JXY 4XUK6 B23015001 1/2"0.312"UncoatedRight HandSharp Point0.23"2 1/2"Carbide€32.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS B230600 211635 Boring Bar 0.23 Inch Bore 0.6 Inch Cut
€32.44 /unit