NEWCO 04-13F-CB2 Gate Valve 4 Inch Carbon Steel | AC6HVR 33Z849

NEWCO 04-13F-CB2 Gate Valve 4 Inch Carbon Steel

Item: AC6HVR Model: 04-13F-CB2Cross Ref: 33Z849
In Stock

Get it by Tuesday, Jun 17

€1,872.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Body MaterialCarbon Steel
ClassClass 300
Connection Gender - Side 1Not Applicable
Connection Gender Side 2Not Applicable
Connection Size - Side 14"
Connection Size - Side 24"
Connection Type300# Flanged , Flanged
Connection Type - Side 2Flange
For MediaGas, Oil, Steam, Water
Handle Height24"
Handle LengthNot Applicable
Handle MaterialDuctile Cast Iron
Handle TypeHand Wheel
Inlet To Outlet Length12"
Max. Fluid Temp.800°F
Nominal Valve Size4"
Pipe Size4"
Stem GradeGrade 410
Stem TypeRising
Top Of Handle To Inlet Center24"
Valve ClassClass 300
Valve Stem TypeRising
Wedge StyleFlexible
Ansi Flange ClassClass 300
Bonnet MaterialCarbon Steel
Bonnet StyleBolted
Coefficient Of Volume (cv)1297
Connection Type - Side 1Flange
Max. Pressure (cwp)755 psi
Max. Pressure (steam)425 psi
Media Temp. Range-20°F to 800°F
Number Of Flange Bolt Holes8
Operating Temperature - Maximum800°F
Operating Temperature - Minimum-20°F
Overall Length12"
Seal MaterialGraphite
Seat MaterialMetal
StandardsAPI 598, ASME B16.34
Stem Material410 Stainless Steel
Wedge Material410 Stainless Steel

Shipping Info:

Ship weight (kg) 78.75
Ship height (cm)76.2
Ship length (cm)35.56
Ship width (cm)45.72
HS code8481803055
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeTop Of Handle To Inlet CenterInlet To Outlet LengthBody MaterialHandle MaterialMax. Fluid Temp.Handle TypePrice
NEWCO 02-13F-CB2 Gate Valve 2 Inch Carbon Steel | AC6HVP 33Z847 02-13F-CB22"Flanged17.203"8 1/2"Carbon SteelDuctile Cast Iron800°FHand Wheel€662.54
NEWCO 03-13F-CB2 Gate Valve 3 Inch Carbon Steel | AC6HVQ 33Z848 03-13F-CB23"Flanged20"11.094"Carbon SteelDuctile Cast Iron800°FHand Wheel€1,124.92
NEWCO 06-13F-CB2 Gate Valve 6 Inch Carbon Steel | AC6HVT 33Z850 06-13F-CB26"Flanged33"15.906"Carbon SteelDuctile Cast Iron800°FHand Wheel€2,354.86
NEWCO 08-13F-CB2 Gate Valve 8 Inch Carbon Steel | AC6HVU 33Z851 08-13F-CB28"Flanged41.094"16 1/2"Carbon SteelDuctile Cast Iron800°FHand Wheel€4,780.63
NEWCO 10-13F-CB2 Gate Valve 10 Inch Carbon Steel | AC6HVV 33Z852 10-13F-CB210"Flanged49.297"18"Carbon SteelDuctile Cast Iron800°FHand Wheel€4,886.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEWCO 04-13F-CB2 Gate Valve 4 Inch Carbon Steel
€1,872.00 /unit