NEWCO 06-13F-CB2 Gate Valve 6 Inch Carbon Steel | AC6HVT 33Z850

NEWCO 06-13F-CB2 Gate Valve 6 Inch Carbon Steel

Item: AC6HVT Model: 06-13F-CB2Cross Ref: 33Z850
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Body MaterialCarbon Steel
ClassClass 300
Connection Type300# Flanged , Flanged
Handle MaterialDuctile Cast Iron
Handle TypeHand Wheel
Inlet To Outlet Length15.906"
Max. Fluid Temp.800°F
Pipe Size6"
Stem GradeGrade 410
Top Of Handle To Inlet Center33"
Valve Stem TypeRising
Wedge MaterialCarbon Steel
Ansi Flange ClassClass 300
Bonnet MaterialCarbon Steel
Bonnet StyleBolted
Coefficient Of Volume (cv)3107
Connection Size - Side 16"
Connection Size - Side 26"
Connection Type - Side 1Flange
Connection Type - Side 2Flange
For MediaGas, Oil, Steam, Water
Handle Height33"
Max. Pressure (cwp)755 psi
Max. Pressure (steam)425 psi
Media Temp. Range-20°F to 800°F
Nominal Valve Size6"
Number Of Flange Bolt Holes12
Operating Temperature - Maximum800°F
Operating Temperature - Minimum-20°F
Overall Length15.91"
Seal MaterialGraphite
Seat MaterialMetal
StandardsAPI 598, ASME B16.34
Stem Material410 Stainless Steel
Stem TypeRising
Wedge StyleFlexible

Shipping Info:

Ship weight (kg) 153
Ship height (cm)114.3
Ship length (cm)40.64
Ship width (cm)55.88
HS code8481803055
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeTop Of Handle To Inlet CenterInlet To Outlet LengthBody MaterialHandle MaterialMax. Fluid Temp.Handle TypePrice
NEWCO 02-13F-CB2 Gate Valve 2 Inch Carbon Steel | AC6HVP 33Z847 02-13F-CB22"Flanged17.203"8 1/2"Carbon SteelDuctile Cast Iron800°FHand Wheel€662.54
NEWCO 03-13F-CB2 Gate Valve 3 Inch Carbon Steel | AC6HVQ 33Z848 03-13F-CB23"Flanged20"11.094"Carbon SteelDuctile Cast Iron800°FHand Wheel€1,124.92
NEWCO 04-13F-CB2 Gate Valve 4 Inch Carbon Steel | AC6HVR 33Z849 04-13F-CB24"Flanged24"12"Carbon SteelDuctile Cast Iron800°FHand Wheel€1,768.00
NEWCO 08-13F-CB2 Gate Valve 8 Inch Carbon Steel | AC6HVU 33Z851 08-13F-CB28"Flanged41.094"16 1/2"Carbon SteelDuctile Cast Iron800°FHand Wheel€4,780.63
NEWCO 10-13F-CB2 Gate Valve 10 Inch Carbon Steel | AC6HVV 33Z852 10-13F-CB210"Flanged49.297"18"Carbon SteelDuctile Cast Iron800°FHand Wheel€4,886.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEWCO 06-13F-CB2 Gate Valve 6 Inch Carbon Steel