NEWCO 02-16F-CB2 Gate Valve 2 Inch Carbon Steel | AC6HVX 33Z854

NEWCO 02-16F-CB2 Gate Valve 2 Inch Carbon Steel

Item: AC6HVX Model: 02-16F-CB2Cross Ref: 33Z854
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Body MaterialCarbon Steel
ClassClass 600
Connection TypeFlanged
Handle MaterialDuctile Cast Iron
Handle TypeHand Wheel
Inlet To Outlet Length11 1/2"
Max. Fluid Temp.800°F
Pipe Size2"
Stem GradeGrade 410
Top Of Handle To Inlet Center18.297"
Valve Stem TypeRising
Ansi Flange ClassClass 600
Bonnet MaterialCarbon Steel
Bonnet StyleBolted
Coefficient Of Volume (cv)307
Connection Size - Side 12"
Connection Size - Side 22"
Connection Type - Side 1Flange
Connection Type - Side 2Flange
For MediaGas, Oil, Steam, Water
Handle Height18.3"
Max. Pressure (cwp)1495 psi
Max. Pressure (steam)840 psi
Media Temp. Range-20°F to 800°F
Nominal Valve Size2"
Number Of Flange Bolt Holes8
Operating Temperature - Maximum800°F
Operating Temperature - Minimum-20°F
Overall Length11.5"
Seal MaterialGraphite
Seat MaterialMetal
StandardsAPI 598, ASME B16.34
Stem Material410 Stainless Steel
Stem TypeRising
Wedge Material410 Stainless Steel
Wedge StyleFlexible

Shipping Info:

Ship weight (kg) 43.65
Ship height (cm)55.88
Ship length (cm)33.02
Ship width (cm)33.02
HS code8481803055
Country of OriginCN

Product Variants

ProductModelPipe SizeTop Of Handle To Inlet CenterInlet To Outlet LengthBody MaterialConnection TypeHandle MaterialMax. Fluid Temp.Handle TypePrice
NEWCO 04-16F-CB2 Gate Valve 4 Inch Carbon Steel | AC6HVZ 33Z856 04-16F-CB24"26.906"17"Carbon SteelFlangedDuctile Cast Iron800°FHand Wheel€2,451.63
NEWCO 08-16F-CB2 Gate Valve 8 Inch Carbon Steel | AC6HWB 33Z858 08-16F-CB28"44"26"Carbon SteelFlangedDuctile Cast Iron800°FHand Wheel€6,970.49
NEWCO 12-16F-CB2 Gate Valve 12 Inch Carbon Steel | AC6HWD 33Z860 12-16F-CB212"61.406"33"Carbon SteelFlangedDuctile Cast Iron800°FHand Wheel€15,696.41
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEWCO 02-16F-CB2 Gate Valve 2 Inch Carbon Steel