NEWCO 04-16F-CB2 Gate Valve 4 Inch Carbon Steel | AC6HVZ 33Z856

NEWCO 04-16F-CB2 Gate Valve 4 Inch Carbon Steel

Item: AC6HVZ Model: 04-16F-CB2Cross Ref: 33Z856
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Body MaterialCarbon Steel
ClassClass 600
Connection Gender - Side 1Not Applicable
Connection Gender Side 2Not Applicable
Connection Size - Side 14"
Connection Size - Side 24"
Connection TypeFlanged
Connection Type - Side 2Flange
For MediaGas, Oil, Steam, Water
Handle Height26.91"
Handle LengthNot Applicable
Handle MaterialDuctile Cast Iron
Handle TypeHand Wheel
Inlet To Outlet Length17"
Max. Fluid Temp.800°F
Nominal Valve Size4"
Pipe Size4"
Stem GradeGrade 410
Stem TypeRising
Top Of Handle To Inlet Center26.906"
Valve ClassClass 600
Valve Stem TypeRising
Wedge StyleFlexible
Ansi Flange ClassClass 600
Bonnet MaterialCarbon Steel
Bonnet StyleBolted
Coefficient Of Volume (cv)1297
Connection Type - Side 1Flange
Max. Pressure (cwp)1495 psi
Max. Pressure (steam)840 psi
Media Temp. Range-20°F to 800°F
Number Of Flange Bolt Holes8
Operating Temperature - Maximum800°F
Operating Temperature - Minimum-20°F
Overall Length17"
Seal MaterialGraphite
Seat MaterialMetal
StandardsAPI 598, ASME B16.34
Stem Material410 Stainless Steel
Wedge Material410 Stainless Steel

Shipping Info:

Ship weight (kg) 144
Ship height (cm)76.2
Ship length (cm)38.1
Ship width (cm)45.72
HS code8481803055
Country of OriginCN

Product Variants

ProductModelPipe SizeTop Of Handle To Inlet CenterInlet To Outlet LengthBody MaterialConnection TypeHandle MaterialMax. Fluid Temp.Handle TypePrice
NEWCO 02-16F-CB2 Gate Valve 2 Inch Carbon Steel | AC6HVX 33Z854 02-16F-CB22"18.297"11 1/2"Carbon SteelFlangedDuctile Cast Iron800°FHand Wheel€922.49
NEWCO 08-16F-CB2 Gate Valve 8 Inch Carbon Steel | AC6HWB 33Z858 08-16F-CB28"44"26"Carbon SteelFlangedDuctile Cast Iron800°FHand Wheel€6,970.49
NEWCO 12-16F-CB2 Gate Valve 12 Inch Carbon Steel | AC6HWD 33Z860 12-16F-CB212"61.406"33"Carbon SteelFlangedDuctile Cast Iron800°FHand Wheel€15,696.41
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEWCO 04-16F-CB2 Gate Valve 4 Inch Carbon Steel