NEW PIG RFL243 Spill Kit Refill 39 gal. | AH2YCM 30RD83

NEW PIG RFL243 Spill Kit Refill 39 gal.

Item: AH2YCM Model: RFL243Cross Ref: 30RD83
In Stock

Get it by Tuesday, Jun 17

€560.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Kit Refill
ColorBlue, Gray
Container TypeBox
Fluids AbsorbedUniversal
Height19 7/8"
Length22 7/8"
Number Of Components135
Uv ProtectionNo
Volume Absorbed Per Pkg.39 gal.
WheelsNo
Width22 7/8"
Additional Components Included(10) 36" W x 60" H Polyethylene Disposal Bags, (6) 2" W x 6" L Tamper Proof Seal Label, Instructions
Container ColorGray
Container Size22 1/2" x 22 1/2"
Empty Or FilledFilled
For Use With Mfr. Model NumberKIT243, KIT263
Includes(10) 36" W x 60" H Polyethylene Disposal Bags (Bag20-1L), (10) Ext. Dia. 3" x 48" L Pig Blue Absorbent Sock (4048), (40) 15" W x 20" L Pig Absorbent Mat Pad (MAT203), (56) 11.8" W x 13" L Pig PR40 All-Purpose Wipers (WIP310), (6) 17" W x 21" L x 2" H Pig Absorbent Pillow (PIL201), (6) 2" W x 6" L Tamper Proof Seal Label (LBL100), (6) Ext. Dia. 3" x 10 ft. L Pig Blue Absorbent Sock (Pig202), Instructions
Includes Mounting FastenersNo
Land Fill DisposableNo
LockableNo
Product TypeSpill Kit Refill
Sorbents Included(10) 3 in Dia. x 48 in L Pig Blue Absorbent Sock, (40) 15 in W x 20 in L Pig Absorbent Mat Pad, (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers, (6) 17 in W x 21 in L Pig Absorbent Pillow, (6) 3 in Dia. x 10 ft L Pig Blue Absorbent Sock
Standards40 CFR 112.7, 40 CFR 122.26
Static DissipativeNo
Uv ResistantNo
Volume Absorbed Per Kit39 gal.

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Details:

    • Portable : No
    • Lockable : No
    • Static Dissipative : No

Product Variants

ProductModelVolume Absorbed Per Pkg.ColorFluids AbsorbedHeightNumber Of ComponentsUv ProtectionContainer TypeWheelsPrice
NEW PIG KIT216 Spill Kit Refill 12 gal. | AH2YBA 30RD30 KIT21612 gal.GrayUniversal15"147NoBoxNo€215.08
NEW PIG KIT242 Spill Kit Refill 5 gal. | AH2YBL 30RD44 KIT2425 gal.YellowUniversal20 5/8"17NoBoxNo€79.36
NEW PIG KITR202 Spill Kit Refill 60 gal. | AH2YCE 30RD76 KITR20260 gal.Blue, GrayUniversal20"167NoBoxNo€624.53
NEW PIG KITR203 Hi-Vis Spill Kit Refill 76 Gallon | AH2YCF 30RD77 KITR20376 gal.Blue, GrayUniversal23"167NoBoxNo€932.77
NEW PIG KITR204 Spill Kit Refill 143 gal. | AH2YCG 30RD78 KITR204143 gal.Blue, GrayUniversal24 1/2"501NoBoxNo€1,435.38
NEW PIG KITR211 Spill Kit Refill 12 gal. | AH2YCH 30RD79 KITR21112 gal.Blue, GrayUniversal17 1/2"34NoBoxNo€158.72
NEW PIG RFL228 Spill Kit Refill 17 gal. | AH2YCJ 30RD80 RFL22817 gal.Blue, GrayUniversal16"160NoBoxNo€274.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG RFL243 Spill Kit Refill 39 gal.
€560.12 /unit