Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66254491545 Sanding Belt 1/2 Width x 24 Length Aluminium Oxide 100 Grit Pk50 | AF8HFA 26LV60

NORTON ABRASIVES 66254491545 Sanding Belt 1/2 Width x 24 Length Aluminium Oxide 100 Grit Pk50

Item: AF8HFA Model: 66254491545Cross Ref: 26LV60
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCotton , Rayon
Backing WeightX
Belt Joint TypeButt Joint
Bond TypeResin
Coating CoverageClosed
ColorMaroon
GradeMedium
Grit100
Length24"
Width1/2"
Abrasive GradeMedium
Belt Length24"
Belt Width1/2"
Resistance PropertiesWater

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)1.27
Ship length (cm)60.96
Ship width (cm)1.27
HS code6805100000
Country of OriginUS

Product Variants

ProductModelBacking MaterialGritColorAbrasive TypeAbrasive MaterialBacking WeightBond TypeCoating CoveragePkg. Qty.Price
NORTON ABRASIVES 66261085069 Sanding Belt 1 Width x 24 Length Aluminium Oxide 120 Grit Pk50 | AF8HEH 26LV31 66261085069Rayon120MaroonCoatedAluminum OxideXResinClosed50€156.97
NORTON ABRASIVES 78072727577 Sanding Belt 1 Width x 30 Length Aluminium Oxide 120 Grit Pk50 | AF8HEM 26LV44 78072727577Rayon120BrownCoatedAluminum OxideX--50€176.77
NORTON ABRASIVES 78072763175 Sanding Belt 1/4 Width x 12 Length Aluminium Oxide 120 Grit Pk50 | AF8HFH 26LV72 78072763175Cotton120MaroonCoatedAluminum OxideXResinClosed50€54.59
NORTON ABRASIVES 78072727564 Sanding Belt, 1/2 Inch Wide, 24 Inch Length, Aluminum Oxide, 120 Grit, Fine | CJ3GEF 78072727564--------1€1.88
NORTON ABRASIVES 78072727569 Sanding Belt, 3/4 Inch Wide, 20 1/2 Inch Length, Aluminum Oxide, 100 Grit, Fine | CJ3GFZ 78072727569Cotton-MaroonCoatedAluminum OxideXResinClosed1€2.39
NORTON ABRASIVES 78072727553 Sanding Belt, 1/2 Inch Wide, 12 Inch Length, Aluminum Oxide, 100 Grit, Fine | CJ3GGL 78072727553--------1€1.33
NORTON ABRASIVES 78072727575 Sanding Belt, 3/4 Inch Wide, 20 1/2 Inch Length, Aluminum Oxide, 120 Grit, Fine | CJ3GHB 78072727575--------1€2.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66254491545 Sanding Belt 1/2 Width x 24 Length Aluminium Oxide 100 Grit Pk50
€85.78 /unit