Flat Shipping

Flat Shipping at €24.99 + VAT

NES NES26 Internal Thread Repair Tool 1 1/4-2 5/8 In | AF2KUV 6URR1

NES NES26 Repair Tool, Steel, Internal Threaded, Metric Coarse

Item: AF2KUV Model: NES26Cross Ref: 6URR1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€691.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRepair Tool
Length6 7/16"
MaterialSteel
Size1 1/4" to 2 5/8"
System Of MeasurementImperial
Thread TypeMetric Coarse
TypeInternal Thread
Compatible External Thread Size1 1/4" to 2 5/8"
Compatible Insert MaterialAll Materials
Compatible Insert StyleInternal Thread
Compatible Internal Thread Size1 1/4" to 2 5/8", 32 mm to 68 mm
Compatible Thread DirectionRight Hand and Left Hand
Compatible Thread TypeCoarse, Extra Fine, Fine
Display Qty1
Overall Length6 7/16"
Tool TypeUniversal Thread Repair Tool

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)4.57
Ship length (cm)20.57
Ship width (cm)8.64
HS code8205595560
Country of OriginIL

Product Variants

ProductModelThread TypeTool TypeUse WithSizeCompatible Internal Thread SizeShank SizeInsert LengthRivet TypePrice
MARSON 34613 Mandrel/nosepiece Set Metric Steel | AA9CUZ 1CJL7 34613--4BB23-----€125.33
MARSON 34625 Mandrel Nosepiece 5mm Steel | AA9CVF 1CJN4 34625--4BB23-----€29.29
MARSON 34626 Mandrel Nosepiece 6mm Steel | AA9CVG 1CJN5 34626--4BB23-----€29.29
MARSON 34627 Mandrel Nosepiece 8mm Steel | AA9CVH 1CJN6 34627--4BB23-----€29.29
MARSON 34628 Mandrel Nosepiece 10mm Steel | AA9CVJ 1CJN7 34628--4BB23-----€29.29
MARSON 39266 Mandrel 4mm Steel | AA9CVU 1CJP7 39266--5JK71-----€13.90
MARSON 39274 Nosepiece 4mm Steel | AA9CVV 1CJP8 39274--------€6.70

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NES NES26 Repair Tool, Steel, Internal Threaded, Metric Coarse
€691.53 /unit