MARSON 34626 Mandrel Nosepiece 6mm Steel | AA9CVG 1CJN5

MARSON 34626 Mandrel And Nosepiece Set, Steel

Item: AA9CVG Model: 34626Cross Ref: 1CJN5
In Stock

Get it by Tuesday, Jun 17

€29.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMandrel & Nosepiece Set
MaterialSteel
System Of MeasurementMetric
TypeMandrel And Nosepiece Set
Use With4BB23

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)1.52
Ship length (cm)10.16
Ship width (cm)1.52
HS code8207906000
Country of OriginTW

Product Variants

ProductModelThread TypeTool TypeUse WithSizeCompatible Internal Thread SizeShank SizeInsert LengthRivet TypePrice
MARSON 34613 Mandrel/nosepiece Set Metric Steel | AA9CUZ 1CJL7 34613--4BB23-----€125.33
MARSON 34625 Mandrel Nosepiece 5mm Steel | AA9CVF 1CJN4 34625--4BB23-----€29.29
MARSON 34627 Mandrel Nosepiece 8mm Steel | AA9CVH 1CJN6 34627--4BB23-----€29.29
MARSON 34628 Mandrel Nosepiece 10mm Steel | AA9CVJ 1CJN7 34628--4BB23-----€29.29
MARSON 39266 Mandrel 4mm Steel | AA9CVU 1CJP7 39266--5JK71-----€13.90
MARSON 39274 Nosepiece 4mm Steel | AA9CVV 1CJP8 39274--------€6.70
MARSON 39267 Mandrel 5mm Steel | AA9CVW 1CJP9 39267--5JK71-----€17.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARSON 34626 Mandrel And Nosepiece Set, Steel
€29.29 /unit