NAUTILAIR NP140-3N02C-0001 Brushless Blowers, Frame Size 14, 240V, Tangential, 1 Stage, AC, 3 Phase

Item: CX8VYV Model: NP140-3N02C-0001
In Stock

Get it by Tuesday, Jun 17

€3,732.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrushless Blower
Blower Stages1
Blower TypeTangential
Voltage240V
Flow ClassHigh Energy
Frame Size14"
Motor TypeBLDC
Phase3
Primary ApplicationCombustion Blower
Replacement Brush KitBrushless
Speed ControlPWM

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)35.23
Ship length (cm)41.71
Ship width (cm)15.88

Product Variants

ProductModelVoltageBlower StagesPrice
NP140-3N02C-0000240V1€3,700.91
RFQ
NP140-4N06C-0000380-575V1€3,805.16
RFQ
NP140-4N06C-0001380-575V1€3,836.43
RFQ
NP140-3N02C-0002240V1-
RFQ
NP140-3N02C-0003240V1-
RFQ
NP140-4N06C-0002380-575V1-
RFQ
NP140-4N06C-0003380-575V1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NAUTILAIR NP140-3N02C-0001 Brushless Blowers, Frame Size 14, 240V, Tangential, 1 Stage, AC, 3 Phase
€3,732.18 /unit