TENNSCO 2442SU-SD Counter Height Storage Cabinet Assembled | AE4GFF 5KCC5

TENNSCO 2442SU-SD Counter Height Storage Cabinet Assembled

Item: AE4GFF Model: 2442SU-SDCross Ref: 5KCC5
In Stock

Get it by Tuesday, Jun 17

€737.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledFrame Unassembled
AssemblyAssembled
Base TypeLeveling
Body Panel TypeSolid
Cabinet Door TypeStandard
Cabinet Handle StyleSwing
Cabinet Height RangeCounter Height
Cabinet Locking MechanismKeyed
Cabinet Storage ComponentsShelves
Casters IncludedNo
ColorSand
Color FamilyTan
Door Locking Points3
Door TypeStandard
Duty RatingLight Duty
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledUnassembled
Gauge22 ga.
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
HandleDouble
Handle TypeSwing
Includes16 Gauge Door Frame(2) Handles, Floor Levelers, (2) Handles, Knuckle Hinges
Includes KeysYes
Locking CabinetYes
Locking SystemThree Point
MaterialCarbon Steel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Keys2
Number Of Shelves2 , 3
Overall Depth24"
Overall Dimension36" x 24"
Overall Height42"
Overall Width36"
Overall Wxdxh36" x 24" x 42"
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments2"
Shelf Capacity200 lbs.
Strength RatingIndustrial
Total Number Of Drawers0
Adjustable ShelvesAdjustable
AssembledUnassembled
Audit Trail StorageNone
Cabinet ColorSand
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet StyleShelves
Door Handle TypeSwing
Load Capacity Per Shelf200 lbs.
Lock TypeKeyed
Locking Points3
Panel Thickness22 ga.
Shelf Thickness22 ga.
StandardsANSI/BIFMA, SCS

Shipping Info:

Ship weight (kg) 46.35
Ship height (cm)116.84
Ship length (cm)97.79
Ship width (cm)69.85
HS code9403200030
Country of OriginUS

Product Variants

ProductModelDoor TypeColorDuty RatingOverall WidthOverall DepthAssembled/unassembledNumber Of ShelvesStrength RatingPrice
TENNSCO 1442 GRAY Counter Height Storage Cabinet Standard | AB3YJJ 1W978 1442 GRAYStandardMedium GrayLight Duty36"18"Unassembled2Industrial€558.48
TENNSCO 4218MGY Counter Height Storage Cabinet Standard | AB4KZE 1YMC7 4218MGYStandardMedium GrayLight Duty36"18"Assembled2Industrial€559.99
TENNSCO 4218BK Counter Height Storage Cabinet Standard | AC3GMF 2TET1 4218BKStandardBlackLight Duty36"18"Assembled2Industrial€610.58
TENNSCO 4218LGY Counter Height Storage Cabinet Standard | AC9NCC 3HNN9 4218LGYStandardLight GrayLight Duty36"18"Assembled2Industrial€559.99
TENNSCO 1842LGY Counter Height Storage Cabinet Standard | AE4GER 5KCA2 1842LGYStandardLight GrayLight Duty36"18"Unassembled2-€608.89
TENNSCO 1842BK Counter Height Storage Cabinet Black | AE4GEU 5KCA4 1842BKStandardBlackLight Duty36"18"Unassembled2Industrial€608.89
TENNSCO 4218DLX-LGY Counter Height Storage Cabinet Welded | AE4GEV 5KCA5 4218DLX-LGYStandardLight GrayMedium Duty36"18"Assembled2Industrial€748.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 2442SU-SD Counter Height Storage Cabinet Assembled
€737.04 /unit