NASHVILLE WIRE JR1C Collapsible Container 20 In Length Silver | AF8CYE 24VT21

NASHVILLE WIRE JR1C Collapsible Container 20 In Length Silver

Item: AF8CYE Model: JR1CCross Ref: 24VT21
In Stock

Get it by Tuesday, Jun 10

€285.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemColla Psible Bulk Container
ColorSilver
FinishZinc Electroplated
Folded Height10"
Folded Length20"
Folded Width32"
Gauge11 ga.
Inside Height16"
Inside Length18"
Inside Width30"
Load Capacity1000 lbs.
MaterialSteel
Outside Height22"
Outside Length20"
Outside Width32"
Volume5 cu. ft.
CollapsibleYes
Folded Depth20"
Fork Entry4-Way Entry
Fork PocketsYes
Material Thickness11 ga.
MobilityMobile
Overall Height22"
Overall Length20"
Overall Width32"
ShapeRectangular
StackableYes
Storage Capacity5 cu. ft.
Wire Opening Width1/2"
Wire Thickness11 ga.

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)24.13
Ship length (cm)86.36
Ship width (cm)59.69
HS code7310100050

Product Details:

    • Fork Entry (4-Way Entry)

Product Variants

ProductModelLoad CapacityFolded HeightFolded WidthMobilityOverall HeightInside HeightInside LengthInside WidthPrice
NASHVILLE WIRE JR1 Collapsible Container 20 Inch Length Silver | AD2XNE 3W547 JR11000 lbs.9"33"--16"18"30"€169.23
NASHVILLE WIRE JR5 Collapsible Container 20 Inch Length Silver | AD2XNF 3W548 JR51000 lbs.9"33"--16"18"30"€190.09
NASHVILLE WIRE C324028S4 Collapsible Container 32 Inch Length Silver | AD2XNG 3W550 C324028S44000 lbs.9"42 1/2"Stationary34"28"30"38"€315.89
NASHVILLE WIRE C404830S4 Collapsible Container 48 Inch Width Silver | AD2XNH 3W552 C404830S44000 lbs.9 1/2"50 1/2"--30"38"46"€407.06
NASHVILLE WIRE C404824S4 Collapsible Container 48 Inch Width Silver | AE3QQB 5EU63 C404824S44000 lbs.9 1/2"50 1/2"--24"38"46"€339.97
NASHVILLE WIRE C404836S4 Collapsible Container 48 Inch Width Silver | AE3QQC 5EU64 C404836S44000 lbs.9 1/2"50 1/2"--36"38"46"€425.44
NASHVILLE WIRE JR5C Collapsible Container 20 Inch Length Silver | AE3QQE 5EU66 JR5C1000 lbs.10"33"--16"18"30"€254.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NASHVILLE WIRE JR1C Collapsible Container 20 In Length Silver
€285.11 /unit