NASHVILLE WIRE C404836S4 Collapsible Container 48 Inch Width Silver | AE3QQC 5EU64

NASHVILLE WIRE C404836S4 Collapsible Container 48 Inch Width Silver

Item: AE3QQC Model: C404836S4Cross Ref: 5EU64
In Stock

Get it by Tuesday, Jun 10

€449.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemColla Psible Bulk Container
ColorSilver
FinishZinc Electroplated
Folded Height9 1/2"
Folded Length43"
Folded Width50 1/2"
Gauge3 ga.
Inside Height36"
Inside Length38"
Inside Width46"
Load Capacity4000 lbs.
Outside Height42 1/2"
Outside Length40"
Outside Width48"
Volume36.42 cu. ft.
CollapsibleYes
Folded Depth43"
Fork Entry4-Way Entry
Fork PocketsYes
Material Thickness3 ga.
Mesh Size2" x 2"
MobilityStationary
Overall Height42"
Overall Length48"
Overall Width40"
ShapeRectangular
StackableYes
Stacking Capacity8400 lbs.
Storage Capacity36.4 cu. ft.
Wire Thickness3 ga.

Shipping Info:

Ship weight (kg) 79.2
Ship height (cm)41.91
Ship length (cm)126.24
Ship width (cm)105.41
HS code7310290050
Country of OriginCN

Product Variants

ProductModelLoad CapacityFolded HeightFolded WidthMobilityOverall HeightInside HeightInside LengthInside WidthPrice
NASHVILLE WIRE JR1 Collapsible Container 20 Inch Length Silver | AD2XNE 3W547 JR11000 lbs.9"33"--16"18"30"€169.23
NASHVILLE WIRE JR5 Collapsible Container 20 Inch Length Silver | AD2XNF 3W548 JR51000 lbs.9"33"--16"18"30"€190.09
NASHVILLE WIRE C324028S4 Collapsible Container 32 Inch Length Silver | AD2XNG 3W550 C324028S44000 lbs.9"42 1/2"Stationary34"28"30"38"€315.89
NASHVILLE WIRE C404830S4 Collapsible Container 48 Inch Width Silver | AD2XNH 3W552 C404830S44000 lbs.9 1/2"50 1/2"--30"38"46"€407.06
NASHVILLE WIRE C404824S4 Collapsible Container 48 Inch Width Silver | AE3QQB 5EU63 C404824S44000 lbs.9 1/2"50 1/2"--24"38"46"€339.97
NASHVILLE WIRE JR5C Collapsible Container 20 Inch Length Silver | AE3QQE 5EU66 JR5C1000 lbs.10"33"--16"18"30"€254.34
NASHVILLE WIRE C324028S4C Collapsible Container 32 Inch Length Silver | AE3QQF 5EU67 C324028S4C2800 lbs.10"42 1/2"Mobile-28"30"38"€417.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NASHVILLE WIRE C404836S4 Collapsible Container 48 Inch Width Silver
€449.13 /unit