NASHVILLE WIRE C324028S4L Collapsible Container 32 Inch Length Silver | AE3QQH 5EU69

NASHVILLE WIRE C324028S4L Collapsible Container 32 Inch Length Silver

Item: AE3QQH Model: C324028S4LCross Ref: 5EU69
In Stock

Get it by Thursday, Jun 12

€357.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemColla Psible Bulk Container
Bottom Inside Length30"
Bottom Inside Width38"
Bulk Container ItemCollapsible Bulk Container
Caster TypeNot Applicable
Caster Wheel DiameterNot Applicable
CollapsibleYes
ColorSilver
Container Bottom TypeVented
FinishZinc Electroplate
Folded Depth35"
Folded Height11"
Folded Length35"
Folded Width42 1/2"
Fork PocketsYes
IncludesSecurity Lid
Includes LidYes
Inside Height28"
Inside Length30"
Inside Width38"
Load Capacity4000 lbs.
MaterialSteel
MobilityStationary
Number Of Drop Doors1
Outside Height34 1/2"
Outside Length32"
Outside Width40"
Overall Height34 1/2"
Overall Lxwxh40" x 32" x 34.5"
Overall Width32"
ShapeRectangular
StackableYes
Volume17.15 cu. ft.
Wall TypeVented
Wire Opening Height2"
Wire Opening Width2"
Container Wall TypeVented
Fork Entry4-Way Entry
Material Thickness3 ga.
Maximum Ambient Temperature300°F
Minimum Ambient Temperature-50°F
Overall Length40"
Stacking Capacity12000 lbs.
Storage Capacity17.2 cu. ft.
Wire Thickness3 ga.

Shipping Info:

Ship weight (kg) 58.95
Ship height (cm)23.37
Ship length (cm)106.68
Ship width (cm)91.44
HS code7326908588
Country of OriginCN

Product Variants

ProductModelLoad CapacityFolded HeightFolded WidthMobilityOverall HeightInside HeightInside LengthInside WidthPrice
NASHVILLE WIRE JR1 Collapsible Container 20 Inch Length Silver | AD2XNE 3W547 JR11000 lbs.9"33"--16"18"30"€169.23
NASHVILLE WIRE JR5 Collapsible Container 20 Inch Length Silver | AD2XNF 3W548 JR51000 lbs.9"33"--16"18"30"€190.09
NASHVILLE WIRE C324028S4 Collapsible Container 32 Inch Length Silver | AD2XNG 3W550 C324028S44000 lbs.9"42 1/2"Stationary34"28"30"38"€315.89
NASHVILLE WIRE C404830S4 Collapsible Container 48 Inch Width Silver | AD2XNH 3W552 C404830S44000 lbs.9 1/2"50 1/2"--30"38"46"€407.06
NASHVILLE WIRE C404824S4 Collapsible Container 48 Inch Width Silver | AE3QQB 5EU63 C404824S44000 lbs.9 1/2"50 1/2"--24"38"46"€339.97
NASHVILLE WIRE C404836S4 Collapsible Container 48 Inch Width Silver | AE3QQC 5EU64 C404836S44000 lbs.9 1/2"50 1/2"--36"38"46"€425.44
NASHVILLE WIRE JR5C Collapsible Container 20 Inch Length Silver | AE3QQE 5EU66 JR5C1000 lbs.10"33"--16"18"30"€254.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NASHVILLE WIRE C324028S4L Collapsible Container 32 Inch Length Silver
€357.74 /unit