SQUARE D FAL24090 Molded Case Circuit Breaker, 18kAIC at 480V, 90A, 2 Pole | CE6JFN

SQUARE D FAL24090 Molded Case Circuit Breaker, Thermal Magnetic, 2 Pole

Item: CE6JFN Model: FAL24090
Limited Availability
€830.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps90A
Frame TypeFAL
Number Of Poles2
Voltage TypeAC

Shipping Info:

Ship height (cm)16.26
Ship length (cm)10.49
Ship width (cm)7.62
Country of OriginUS

Product Details:

    • Square D FAL24060 circuit breaker designed for protecting electrical circuits, appliances & machinery against current overloads & short circuits
    • Feed-thru mounting configuration easily adjusts with all kinds of panelboards and switchboards
    • Accommodates aluminium and copper wires of sizes ranging from 14 to 1 AWG
    • CSA-certified and UL-listed

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D FAL24090 Molded Case Circuit Breaker, Thermal Magnetic, 2 Pole
€830.38 /unit