MYTON INDUSTRIES MTE-1XLBLACK Container 14 Cubic Feet 400 Lb. Black | AF3XGK 8E378

MYTON INDUSTRIES MTE-1XLBLACK Container 14 Cubic Feet 400 Lb. Black

Item: AF3XGK Model: MTE-1XLBLACKCross Ref: 8E378
In Stock

Get it by Monday, Jun 16

€353.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRibbed Wall Container
Bottom Inside Length36"
Bottom Inside Width23 1/2"
Caster TypeNot Applicable
Caster Wheel DiameterNot Applicable
ColorBlack
FinishUnfinished
Fork PocketsYes
Handle StyleRope
Includes LidYes
Inside Height24 1/2"
Lid TypeHinged
Load Capacity400 lbs.
MaterialPlastic , Polyethylene
MobilityStationary
NestableYes
Outside Height29"
Outside Length41"
Outside Width28"
Overall Height26 1/2"
Overall Lxwxh41" x 28" x 26.5"
Overall Width28"
ShapeRectangular
StackableYes
Top Inside Length37"
Top Inside Width25"
Volume Capacity14 cu. ft.
Wire Opening HeightNot Applicable
Wire Opening WidthNot Applicable
Fork Entry2-Way Entry
Overall Length41"
Storage Capacity14 cu. ft.

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)67.31
Ship length (cm)104.14
Ship width (cm)71.12
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorMaterialLoad CapacityVolume CapacityPrice
MYTON INDUSTRIES 4LMA9 Container 16.5 Cu.-ft. 650 Lbs. Gray | AD8PQG 4LMA9GrayPlastic650 lbs.-€588.50
MYTON INDUSTRIES 4LMC1 Container 16.5 Cu.-ft. 650 Lbs. White | AD8PQH 4LMC1WhitePlastic650 lbs.-€588.50
MYTON INDUSTRIES 4LMC2 Container 7 Cu.-ft. 350 Lbs. Blue | AD8PQJ 4LMC2BluePlastic350 lbs.-€282.66
MYTON INDUSTRIES 4LMC3 Container 7 Cu.-ft. 550 Lbs. Blue | AD8PQK 4LMC3BluePlastic550 lbs.-€318.49
MYTON INDUSTRIES 4LMC4 Container 23 Cu.-ft. 1200 Lbs. Gray | AD8PQL 4LMC4GrayPlastic1200 lbs.-€470.57
MYTON INDUSTRIES 4LMC5 Container 23 Cu.-ft. 1200 Lbs. White | AD8PQM 4LMC5WhitePlastic1200 lbs.-€470.57
MYTON INDUSTRIES 4LMC6 Container 14 Cu.-ft. 500 Lbs. Blue | AD8PQN 4LMC6BluePlastic500 lbs.-€329.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MYTON INDUSTRIES MTE-1XLBLACK Container 14 Cubic Feet 400 Lb. Black
€353.51 /unit