MYTON INDUSTRIES 4LMD2 Container 8.7 Cu.-ft. 350 Lbs. Gray | AD8PQU

MYTON INDUSTRIES 4LMD2 Container 8.7 Cu.-ft. 350 Lbs. Gray

Item: AD8PQU Model: 4LMD2
In Stock

Get it by Friday, Jun 13

€353.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRibbed Wall Container
Bottom Inside Length36 1/2"
Bottom Inside Width20 1/2"
Caster TypeNot Applicable
Caster Wheel DiameterNot Applicable
ColorGray
FinishRibbed , Unfinished
Fork PocketsYes
Handle StyleRope
Includes LidYes
Inside Height18 1/2"
Inside Length36 1/2"
Inside Width20 1/2"
Lid TypeHinged
Load Capacity350 lbs.
MaterialLLDPE , Plastic
MobilityStationary
NestableYes
Outside Height24"
Outside Length43"
Outside Width26 1/2"
Overall Height24"
Overall Lxwxh43" x 26.5" x 24"
Overall Width26 1/2"
Resistant ToChemical, Solvent
ShapeRectangular
StackableYes
Top Inside Length38 1/2"
Top Inside Width23"
Wire Opening HeightNot Applicable
Wire Opening WidthNot Applicable
Fork Entry2-Way Entry
Maximum Ambient Temperature185°F
Minimum Ambient Temperature-30°F
Overall Length43"
Storage Capacity8.7 cu. ft.

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)60.96
Ship length (cm)109.22
Ship width (cm)67.31
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorMaterialLoad CapacityVolume CapacityPrice
MYTON INDUSTRIES 4LMA9 Container 16.5 Cu.-ft. 650 Lbs. Gray | AD8PQG 4LMA9GrayPlastic650 lbs.-€588.50
MYTON INDUSTRIES 4LMC1 Container 16.5 Cu.-ft. 650 Lbs. White | AD8PQH 4LMC1WhitePlastic650 lbs.-€588.50
MYTON INDUSTRIES 4LMC2 Container 7 Cu.-ft. 350 Lbs. Blue | AD8PQJ 4LMC2BluePlastic350 lbs.-€282.66
MYTON INDUSTRIES 4LMC3 Container 7 Cu.-ft. 550 Lbs. Blue | AD8PQK 4LMC3BluePlastic550 lbs.-€318.49
MYTON INDUSTRIES 4LMC4 Container 23 Cu.-ft. 1200 Lbs. Gray | AD8PQL 4LMC4GrayPlastic1200 lbs.-€470.57
MYTON INDUSTRIES 4LMC5 Container 23 Cu.-ft. 1200 Lbs. White | AD8PQM 4LMC5WhitePlastic1200 lbs.-€470.57
MYTON INDUSTRIES 4LMC6 Container 14 Cu.-ft. 500 Lbs. Blue | AD8PQN 4LMC6BluePlastic500 lbs.-€329.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MYTON INDUSTRIES 4LMD2 Container 8.7 Cu.-ft. 350 Lbs. Gray
€353.63 /unit