MSA IN-2168 Adj. Wall Adapter, 12-24 Inch Size | CJ7MRC

MSA IN-2168 Adjustable Wall Adapter

Item: CJ7MRC Model: IN-2168Cross Ref: 60UJ18
Limited Availability
€8,984.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base InstallationFixed
Base MaterialAluminum
ColorYellow
Compatible ComponentUpper Arm Mast
Confined Space ComponentWall Adapter Base
FeaturesAdjustable Wall Adapters from 6" to 45 in
FinishZinc Plated
For Use WithMSA Safety XTIRPA Adjustable Wall Adapter System
IncludesBolts
Mounting LocationWall
Mounting TypeBolt On
Overall Lxwxh14 5/8" x 20"
Tensile Strength8640 lbs.
Weight Capacity360 lbs.

Shipping Info:

Ship weight (kg) 30.6
Country of OriginCA

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA IN-2168 Adjustable Wall Adapter
€8,984.31 /unit