Flat Shipping

Flat Shipping at €24.99 + VAT

MR. CHAIN 97603-S Connect Strap, Outdoor Or Indoor, 11 Inch Size, Black, Thermoplastic Elastomer | CT3WWJ

MR. CHAIN 97603-S Connect Strap, Outdoor Or Indoor, 11 Inch Size, Black, Thermoplastic Elastomer

Item: CT3WWJ Model: 97603-SCross Ref: 53RF43
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrap
Accessory TypeConnect Strap
ApplicationOutdoor Or Indoor
ColorBlack
FinishUnfinished
For Use With3 In Plastic Chain
MaterialThermoplastic Elastomer
Size11"
Compatible BarrierChain
Display Qty1
Product TypeConnect Strap

Shipping Info:

Ship weight (kg) 0.1192
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypeColorMaterialFinishPkg. Qty.Price
MR. CHAIN 97402-6 Cone Connector, Outdoor Or Indoor/Traffic Control, 5 Inch Size, Yellow, Polyethylene, 6 PK | CT3WWH 97402-6Cone ConnectorYellowPolyethyleneUnfinished6€18.57
MR. CHAIN 97603-L Connect Strap, Outdoor Or Indoor, 17 Inch Size, Black, Thermoplastic Elastomer | CT3WWK 97603-LConnect StrapBlackThermoplastic ElastomerUnfinished1€13.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MR. CHAIN 97603-S Connect Strap, Outdoor Or Indoor, 11 Inch Size, Black, Thermoplastic Elastomer
€13.84 /unit