Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 7115-60660Z Storz Fnpt x Storz 6 Inch x 6 In | AE7VMW 6APV5

MOON AMERICAN 7115-60660Z Storz Fnpt x Storz 6 Inch x 6 In

Item: AE7VMW Model: 7115-60660ZCross Ref: 6APV5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€832.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Storz Adapter
Adapter MaterialAluminum
Basic Connection TypeFemale x Storz
Body MaterialAluminum
Connection TypeFNPT x Storz
FinishPowder Coated
Fitting MaterialAluminum
Fitting MovementRigid
Fitting ShapeStraight
Hose Fitting A GenderFemale
Hose Fitting B Connection TypeStorz
Hose Fitting B GenderGenderless
MaterialAluminum
ShapeStraight
Size6" x 6"
Tightening MethodRocker Lug
Compatible Pipe Size6"
Finish/coatingHard Coated
Fitting Connection TypeNPT x Storz
Fitting GenderFemale x Genderless
Hose Fitting A Connection TypeNPT
Hose Fitting A Size6"
Hose Fitting B Size6"
Thread TypeNPT

Shipping Info:

Ship weight (kg) 3.6225
Ship height (cm)13.97
Ship length (cm)24.13
Ship width (cm)24.13
HS code7609000000
Country of OriginUS

Product Variants

ProductModelConnection TypeSizeBasic Connection TypeFinishFitting MaterialPrice
MOON AMERICAN 7115-25240Z Storz Fnh x Storz 2-1/2 Inch x 4 Inch Stz | AE7VMM 6APT7 7115-25240ZNH Female x Storz-Female x StorzPowder CoatedAluminum€337.65
MOON AMERICAN 7115-45240Z Storz Fnh x Storz 4-1/2 Inch x 4 In | AE7VMN 6APT8 7115-45240ZNH Female x Storz-Female x StorzPowder CoatedAluminum€442.29
MOON AMERICAN 7115-25250Z Storz Fnh x Storz 2-1/2 Inch x 5 In | AE7VMP 6APT9 7115-25250ZNH Female x Storz-Female x StorzPowder CoatedAluminum€450.73
MOON AMERICAN 7115-40250Z Storz Fnh x Storz 4 Inch x 5 In | AE7VMQ 6APV0 7115-40250ZNH Female x Storz4" x 5"Female x StorzPowder CoatedAluminum€509.31
MOON AMERICAN 7115-45250Z Storz Fnh x Storz 4-1/2 Inch x 5 In | AE7VMR 6APV1 7115-45250ZNH Female x Storz-Female x StorzPowder CoatedAluminum€561.88
MOON AMERICAN 7115-40640Z Storz Fnpt x Storz 4 Inch x 4 In | AE7VMT 6APV2 7115-40640ZFNPT x Storz4" x 4"Female x StorzPowder CoatedAluminum€368.06
MOON AMERICAN 7115-40650Z Storz Fnpt x Storz 4 Inch x 5 In | AE7VMU 6APV3 7115-40650ZFNPT x Storz4" x 5"Female x StorzPowder CoatedAluminum€497.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 7115-60660Z Storz Fnpt x Storz 6 Inch x 6 In
€832.76 /unit